Female, Panel Receptacle, 90-Deg, Threaded Stud, 2-4/0 AWG, White

Item #: 892392

Cat #: 16R24-UW

UPC: 078477717349

Sign In or Register to view pricing and more.
Documents & Guides
Female, Panel Receptacle, 90-degree, Threaded Stud, 2-4/0 Awg, 400 Amp Max., 16series Taper Nose, Commercial Grade, Ect Cam-type Connector - White

Overview

Female, Panel Receptacle, 90-degree, Threaded Stud, 2-4/0 Awg, 400 Amp Max., 16series Taper Nose, Commercial Grade, Ect Cam-type Connector - White
16 Series Female Panel Receptacle, Cam-Type, 90-Degree, Threaded Stud Length - 3/4", Taper Nose, 400 Amp, Cable Range - #2 to 4/0 AW-White
Also known as: 078477717349, 16R24-UW

Specifications

Gender: Female
Amps: 400
Type: Cam-Type Connector
Color: White
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
Gender: Female
Type: Cam-Type Connector
Volts AC: 600
Amps: 400
Color: White
Material: Thermoplastic Vulcanizate (TPV)

Customer Reviews

No reviews for this product
(0)