0.500 In X 0.437 In (12.70 Mm X 11.10 Mm)

Item #: 892382

Cat #: THT-12-428-10

UPC: 662820301257

Sign In or Register to view pricing and more.
Documents & Guides
Printable, Metallized Polyester Labels For Thermal Transfer Printers. Please Note: This Material Is Ul, Csa & Aga Approved With Its Respective Ribbon. See Therecommended Ribbon Series For The Appropriate Ribbon To Use.

Overview

Printable, Metallized Polyester Labels For Thermal Transfer Printers. Please Note: This Material Is Ul, Csa & Aga Approved With Its Respective Ribbon. See Therecommended Ribbon Series For The Appropriate Ribbon To Use.
Metallized Polyester (B-428) labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.
Also known as: 662820301257, THT-12-428-10

Specifications

Color: Light Gray
Material: Polyester
Type: Label
Color: Light Gray
Type: Label
Material: Polyester

Customer Reviews

No reviews for this product
(0)