This product may not be available in all locations.
2
more
![BASIC POWER METER CL 0.5 SERIAL PORT BASIC POWER METER CL 0.5 SERIAL PORT](https://rexel-cdn.com/products/pdocrefmetsepm5110iopdefpfiletyperendition4000png.jpg?i=40E2C69C-D823-4F77-BF22-CFF9D61DF3A5&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
BASIC POWER METER CL 0.5 SERIAL PORT
Overview
BASIC POWER METER CL 0.5 SERIAL PORT
The PowerLogic PM5000 series power meters are the new benchmark in affordable, precision metering. It is the ideal fit for high-end cost management applications, providing measurement capabilities needed to allocate energy usage, perform tenant metering and sub-billing, pin-point energy savings, optimize equipment efficiency and utilization, and perform a high level assessment of the power quality in electrical networks.All meters provide Modbus serial communications. PM5500 level meters are also capable of simultaneous ModBus TCP and BTL-certified BACnet IP communications over Ethernet.
Also known as: 785901869535, METSEPM5110
Specifications
IP/NEMA Rating: | IP30 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP30 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)