Slide Dimmer, 600W, Preset, Eggshell

Item #: 89228

Cat #: DVSC-603P-ES

UPC: 027557494557

Sign In or Register to view pricing and more.
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset Locator Light, Color: Eggshell.

Overview

Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset Locator Light, Color: Eggshell.
Diva Dimmer - Satin Finish, Incandescent/Halogen, 3-way, 120V/600W in eggshell
Also known as: 027557494557, DVSC-603P-ES

Specifications

Type: 3-Way, Slide, Locator Light, Preset
Wattage: 600
Volts AC: 120
Mounting: Surface
Color: Eggshell
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Locator Light, Preset
Volts AC: 120
Color: Eggshell
Dimmable: Yes
Wattage: 600
Mounting: Surface
Family / Style: Diva
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)