Disconnect Switch, Fused, 60A, Class R, 3P, 600VAC, Threaded Rod

Item #: 892145

Cat #: 1494U-R60-CR-M

UPC: 887172714733

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, 60 Amp, Class R, 3-Pole, 600 Volt AC, Threaded Rod, Painted Metal Handle

Overview

Disconnect Switch, Fused, 60 Amp, Class R, 3-Pole, 600 Volt AC, Threaded Rod, Painted Metal Handle
1494U Disconnect Switch Rod or Cable Operated, 60AClass R clips, 600V, 60 A Fusible switch, 60 A clips, Threaded rod (19 in. maximum), Painted metal handle
Also known as: 887172714733, 1494U-R60-CR-M

Specifications

Type: Disconnect Switch, Fusible
Poles: 3
Class: R
Volts AC: 600
Amps: 60
Mounting: Threaded Rod
Type: Disconnect Switch, Fusible
Class: R
Amps: 60
Poles: 3
Volts AC: 600
Mounting: Threaded Rod

Customer Reviews

No reviews for this product
(0)