Sign In or Register to view pricing and more.
Documents & Guides
ABS Pipe Support, 4" Square By 48" Long, Can Hold Up To 3119 Lbs Resistance Load, Two Sided For Strut Or Bolts/Threaded Rod, Can Be Cut To Length To Accommodate Different Sizes Of Jobs, Color: Green. UL Listed.
Overview
ABS Pipe Support, 4" Square By 48" Long, Can Hold Up To 3119 Lbs Resistance Load, Two Sided For Strut Or Bolts/Threaded Rod, Can Be Cut To Length To Accommodate Different Sizes Of Jobs, Color: Green. UL Listed.
The DPS is a pipe support constructed of high strength polymers ABS/AES for increased structural support and UV resistance. It's Dual Channel Technology creates the most versatile pipe support in the industry. Strut Clamps can be fastened to the large channel while conduit hangers and leveling systems can be fastened to the small channel. The standard 4' length piece can easily be cut to required specifications. A single 4'' support has a load resistance of 522 lbs. This versatile support can be used in a variety of rooftop applications such as, plumbing, HVAC, conduit, gas piping, and cable tray.
Also known as: 781002849322, DPS
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
5 Overall
(1)
5/5
Ken - Seattle, WA on 02/12/2019
Great product
Versatile, lightweight, easy to use and economical.