Breaker, Bolt On, 20A, 1P, 120V, 10 kAIC, Ground Fault

Item #: 8921

Cat #: QBGF1020

UPC: 786679360200

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, Type QBGF, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Bolt-on, 120 VAC, 10 kAIC

Overview

20 Amp, 1-Pole, Type QBGF, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Bolt-on, 120 VAC, 10 kAIC
Also known as: 786679360200, QBGF1020, BOLT ON GROUND FAULT

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)