4x4, 24'' Long Type 1 Trough

Item #: 89173

Cat #: A4424T1T

UPC: 783510112721

Sign In or Register to view pricing and more.
Documents & Guides
Wire Trough, Type 1, Bulletin F40t1 (type 1 Wiring Trough), Size/dims: 4.00x4.00x24.00, Material/finish: Steel/gray

Overview

Wire Trough, Type 1, Bulletin F40t1 (type 1 Wiring Trough), Size/dims: 4.00x4.00x24.00, Material/finish: Steel/gray
Also known as: 783510112721, A4424T1T

Specifications

Length: 25 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 25 in
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)