Toggle Dimmer, 600W, 3-Way, Ariadni, Black

Item #: 89170

Cat #: AY-603P-BL

UPC: 027557188975

Sign In or Register to view pricing and more.
Ariadni Toggle Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Preset, Black

Overview

Ariadni Toggle Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Preset, Black
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557188975, AY-603P-BL

Specifications

Wattage: 600
Volts AC: 120
Type: Preset, Single-Pole, Toggle
Mounting: Surface
Color: Black
Poles: 1
Dimmable: Yes
Light Technology: Halogen
Family / Style: Ariadni
Wattage: 600
Type: Preset, Single-Pole, Toggle
Color: Black
Dimmable: Yes
Family / Style: Ariadni
Volts AC: 120
Mounting: Surface
Poles: 1
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)