HOFF A8836T1T 8X8 36" LONG TY

Item #: 89166

Cat #: A8836T1T

UPC: 783510112929

Sign In or Register to view pricing and more.
Documents & Guides
HOFF A8836T1T 8X8 36" LONG TY

Overview

HOFF A8836T1T 8X8 36" LONG TY
Also known as: 783510112929, A8836T1T

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Length: 36 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Color: Gray
Length: 36 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)