Has Been Replaced by Eaton FAZ-D2/1-NA-SP

Item #: 891659

Cat #: WMZT1D02

UPC: 786685256184

Sign In or Register to view pricing and more.
2 Amp, 1-Pole, WMZT Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489. Has Been Replaced by Eaton FAZ-D2/1-NA-SP

Overview

2 Amp, 1-Pole, WMZT Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489. Has Been Replaced by Eaton FAZ-D2/1-NA-SP
UL 489 WMZT DIN Rail Miniature Circuit Breaker Catalog#:WMZT1D02 UL 489 WMZT DIN Rail Miniature Circuit Breaker, 10 kAIC at 480/277V, Single-pole, D Curve, 2A, Standard box terminals
Also known as: 786685256184, WMZT1D02

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 2
Type: Trip Curve D
Volts DC: 48
Mounting: DIN Rail
Amps: 2
Volts AC: 277
Poles: 1
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)