1000W Toggle Dimmer, 3-Way, Incandescent/Halogen, Black

Item #: 89162

Cat #: AY-103PH-BL

UPC: 027557190381

Sign In or Register to view pricing and more.
Ariadni Toggle Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Preset, Clamshell Packaging, Black

Overview

Ariadni Toggle Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Preset, Clamshell Packaging, Black
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557190381, AY-103PH-BL

Specifications

Type: 3-Way, Preset, Toggle
Volts AC: 120
Mounting: Surface
Color: Black
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen, Incandescent
Family / Style: Ariadni
Type: 3-Way, Preset, Toggle
Mounting: Surface
Wattage: 1000
Light Technology: Halogen, Incandescent
Volts AC: 120
Color: Black
Dimmable: Yes
Family / Style: Ariadni

Customer Reviews

No reviews for this product
(0)