RELAY 2CO QC PIN 10A@240V 24VDC COIL

Item #: 891619

Cat #: 8501KUDR12V53

UPC: 785901179689

Sign In or Register to view pricing and more.
Documents & Guides
RELAY 2CO QC PIN 10A@240V 24VDC COIL

Overview

RELAY 2CO QC PIN 10A@240V 24VDC COIL
Also known as: 785901179689, 8501KUDR12V53

Specifications

Poles: 3
Amps: 2000
Standards: California Proposition 65
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 100 kA
Poles: 3
Standards: California Proposition 65
Interrupt Rating AC: 100 kA
Amps: 2000
Interrupt Rating DC: 100 kA

Customer Reviews

No reviews for this product
(0)