
1-1/8" x 6" Flat Boring Spade Bit
Item #: 89158
Cat #: 48-27-1121
UPC: 045242121250
Documents & Guides
Spade Bit, Flat Boring, Length: 6", Hole Diameter: 1-1/8", Hex Shank: 1/4".
Sign In or Register to view pricing and more.
Overview
Spade Bit, Flat Boring, Length: 6", Hole Diameter: 1-1/8", Hex Shank: 1/4".
Bore small, clean holes at any angle in a variety of materials with the economical Milwaukee® 1-1/8 in. x 6 in. flat boring bit. This premium quality flat boring bit is made of heat-treated high carbon steel, so the drill point and cutting edge can be resharpened for cost savings and long life. Bore clean, fast holes at any angle in wood, plastic, plywood and Formica. This bit offers a 6 in. drilling depth but can be used with a 12 in. extension (48-28-3350) for extended deep-hole drilling.
Also known as: 045242121250, 48-27-1121
Specifications
Diameter: | 1 1/8 in, 1/2 in |
Length: | 6 in |
Type: | Spade Bit, Stubby |
Diameter: | 1 1/8 in, 1/2 in |
Type: | Spade Bit, Stubby |
Length: | 6 in |
Customer Reviews
No reviews for this product
(0)