Junction Box, NEMA 4, Continuous Hinge Cover, 14 x 12 x 8", Steel

Item #: 891502

Cat #: A14128CHNF

UPC: 783510292478

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4, Continuous Hinge Cover, 14 x 12 x 8 Inch, Steel With Gray Powder Coat Finish

Overview

Junction Box, NEMA 4, Continuous Hinge Cover, 14 x 12 x 8 Inch, Steel With Gray Powder Coat Finish
nVent Hoffman's NEMA 4 Enclosures with clamp cover has clamps on all four sides securely close this enclosure to protect components in indoor or outdoor applications, yet are easy to remove for access and modifications.
Also known as: 783510292478, A14128CHNF

Specifications

IP/NEMA Rating: IP66, NEMA 4
Width: 12 in
Depth: 8 in
Color: Gray
Material: Steel
Height: 14 in
Finish: Powder Coated, Painted
IP/NEMA Rating: IP66, NEMA 4
Depth: 8 in
Material: Steel
Finish: Powder Coated, Painted
Width: 12 in
Color: Gray
Height: 14 in

Customer Reviews

No reviews for this product
(0)