HOFF-E CSD48368 CONCEPT 1Door

Item #: 891450

Cat #: CSD48368

UPC: 783510294359

Sign In or Register to view pricing and more.
Documents & Guides
HOFF-E CSD48368 CONCEPT 1Door

Overview

HOFF-E CSD48368 CONCEPT 1Door
CONCEPT Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510294359, CSD48368

Specifications

IP/NEMA Rating: IP66, NEMA 4
Depth: 8 in
Mounting: Surface
Color: Gray
Height: 48 in
Width: 36 in
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Mounting: Surface
Height: 48 in
Material: Steel
Depth: 8 in
Color: Gray
Width: 36 in

Customer Reviews

No reviews for this product
(0)