![18" Long, Bit Extension 18" Long, Bit Extension](https://rexel-cdn.com/products/mil48284011.jpg?i=576CDD65-74CF-4FA7-ABCE-770DCC7BCB29&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Bit Extension, Length: 18", Hex Shank Size: 7/16".
Overview
Bit Extension, Length: 18", Hex Shank Size: 7/16".
Extend your reach by 18 in. when drilling with Milwaukee Selfeed bits, auger bits and hole saws. The quick change shank is 7/16 in. hex. The 7/16 in. hex fits both 3 jawed chucks, 1/2 in. drill capacity and larger, as well as 7/16 in. quick change chucks.
Also known as: 045242122561, 48-28-4011
Specifications
Diameter: | 7/16 in |
Type: | Extension |
Length: | 18 in |
Diameter: | 7/16 in |
Length: | 18 in |
Type: | Extension |
Customer Reviews
No reviews for this product
(0)