F54T5/841/HO/ENV/TF Shatter

Item #: 891393

Cat #: S8145-TF

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
54 Watt; T5; Fluorescent; 4100K Cool White; 85 CRI; Miniature Bi Pin Base

Overview

54 Watt; T5; Fluorescent; 4100K Cool White; 85 CRI; Miniature Bi Pin Base
Also known as: S8145-TF

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 5000
Shape: T5 (Tubular)
Wattage: 54
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Dimmable: No
Base: 2-Pin (G5)
Color Temperature: 4100 (Cool White)
Shape: T5 (Tubular)
Color Rendering Index (CRI): 85
Dimmable: No
Lumens: 5000
Wattage: 54
Light Technology: Fluorescent
Base: 2-Pin (G5)

Customer Reviews

No reviews for this product
(0)