Heavy Duty Cable Tie, 8.9"/250lb, Black

Item #: 891268

Cat #: T255S0HIRX2

UPC: 089306172963

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie, 8.9" Long, UL Rated, 250lb Tensile Strength, PA66HIRHSUV, Black, 25/pkg

Overview

Heavy Duty Cable Tie, 8.9" Long, UL Rated, 250lb Tensile Strength, PA66HIRHSUV, Black, 25/pkg
HellermannTyton's T255 series heavy duty cable ties are ideal for bundles demanding a strong cable tie that may also require a higher temperature rating than the T250 series. These ties have a tensile strength of 250 lbs. Heavy-Duty T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. Durable head design guarantees high tensile strength and a low insertion force. The bent tail allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306172963, T255S0HIRX2

Specifications

Weight Capacity: 250 lbs
Color: Black
Length: 8.900 in
Weight Capacity: 250 lbs
Length: 8.900 in
Color: Black

Customer Reviews

No reviews for this product
(0)