Toggle Dimmer, 450W, Ariadni, Brown

Item #: 89125

Cat #: AYLV-600P-BR

UPC: 027557704458

Ariadni Toggle Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Slide-To-Dim, Brown
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ariadni Toggle Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Slide-To-Dim, Brown
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557704458, AYLV-600P-BR

Specifications

Wattage: 450
Color: Brown
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Ariadni
Wattage: 450
Volts AC: 120
Poles: 1
Color: Brown
Mounting: Surface
Family / Style: Ariadni

Customer Reviews

No reviews for this product
(0)