Operator Interface, 19" SXGA Color, Touch Screen, 240VAC, DLR Ethernet

Item #: 891239

Cat #: 2711P-T19C22A9P

UPC: 885630844763

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, 19 Inch SXGA TFT Color, PanelView Plus 7 Performance, Touch Screen, 240 Volt AC, with DLR Ethernet, File Viewer

Overview

Operator Interface, 19 Inch SXGA TFT Color, PanelView Plus 7 Performance, Touch Screen, 240 Volt AC, with DLR Ethernet, File Viewer
The PanelView™ Plus 7 Performance terminals are operator interface devices. They monitor and control devices that are attached to ControlLogix® and CompactLogix™ 5370 controllers on an EtherNet/IP™ network. Animated graphic and text displays provide operators a view into the operating state of a machine or process. Operators interact with the control system by using touch screen or keypad input.
Also known as: 885630844763, 2711P-T19C22A9P

Specifications

Mounting: Panel
Size: 19 in
Volts AC: 240
Type: Operator Interface
Mounting: Panel
Volts AC: 240
Size: 19 in
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)