11W PAR30 LED Lamp, 27K

Item #: 891138

Cat #: 11PAR30SNG4DIM/927NF25

UPC: 663593161307

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 11W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 705, CRI: 90, Color Temperature: 2700K, Beam Angle: 25º, Rated Average Life: 40,000 Hrs.

Overview

Dimmable LED Lamp, 11W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 705, CRI: 90, Color Temperature: 2700K, Beam Angle: 25º, Rated Average Life: 40,000 Hrs.
Also known as: 663593161307, 11PAR30SNG4DIM/927NF25

Specifications

Lumens: 705
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Color Rendering Index (CRI): 90
Wattage: 11
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Lumens: 705
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Shape: PAR30 (Sealed Beam)
Wattage: 11
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)