![Incandescent Bulb, T6-1/2, 40W, 120V, Clear Incandescent Bulb, T6-1/2, 40W, 120V, Clear](https://rexel-cdn.com/products/product.jpg?i=817C498A-3F27-479C-8242-8E2C28B628C8&f=420)
Incandescent Bulb, T6-1/2, 40W, 120V, Clear
Item #: 89102
Cat #: 40T6.5/CL/BL/6PK-120V
UPC: 046135181528
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 40 Watt, 120 Volt, Bulb: T6-1/2 (Tubular), Base: Intermediate Screw (E17), Lumens: 365, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Standard Case Qty: 6 *Sylvania Part # 18152*
Overview
Incandescent Bulb, 40 Watt, 120 Volt, Bulb: T6-1/2 (Tubular), Base: Intermediate Screw (E17), Lumens: 365, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Standard Case Qty: 6 *Sylvania Part # 18152*
Also known as: 046135181528, 40T6.5/CL/BL/6PK-120V
Specifications
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Wattage: | 40 |
Lumens: | 365 |
Base: | Intermediate Screw (E17) |
Shape: | T6-1/2 (Tubular) |
Light Technology: | Incandescent |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Lumens: | 365 |
Shape: | T6-1/2 (Tubular) |
Color Temperature: | 2850 (Warm White) |
Wattage: | 40 |
Base: | Intermediate Screw (E17) |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)