Corrosion Protection Tape, 10 mil

Item #: 891012

Cat #: 50-UNPRINTED-6X100FT

UPC: 054007157854

Documents & Guides
Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Unprinted. Size: 6" Width, 100' Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Unprinted. Size: 6" Width, 100' Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.
3M™ Scotchrap™ Tapes 50 and 51 are tough, polyvinyl chloride based tapes with special high tack adhesives formulated to resist corrosion of metal piping systems above and below ground, fittings and joints on all mill-coated pipe and electrical conduit systems.
Also known as: 054007157854, 50-UNPRINTED-6X100FT

Specifications

Length: 100 ft
Color: Black
Material: PVC
Width: 6 in
Family / Style: Scotchrap™ - 50
Length: 100 ft
Material: PVC
Family / Style: Scotchrap™ - 50
Color: Black
Width: 6 in

Customer Reviews

No reviews for this product
(0)