Fan/Light Control, Toggle Switch, 1-Pole, 300W, 1.5A, 120V, Ivory

Item #: 89097

Cat #: AY2-LFSQH-IV

UPC: 027557706582

Documents & Guides
Combination Fan/Light Control, Toggle Switch, 3-Speed, 1-Pole, 300W On-Off/Dimmer, 1.5A, 120V, Ivory
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Klein
70579 5-Piece Hex Key Set
Item #: 660
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

IronRidge
UFO-STP-46MM Stopper Sleeve, 46mm
Item #: 990365
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Combination Fan/Light Control, Toggle Switch, 3-Speed, 1-Pole, 300W On-Off/Dimmer, 1.5A, 120V, Ivory
Ariadni Fan/Light Control, Fan control and dimmer, 3-way/single-pole - quiet 3-speed, 120V/1.5A/300W clamshell packaging in ivory, Load: Ceiling Fan/Incandescent/Halogen Lighting
Also known as: 027557706582, AY2-LFSQH-IV

Specifications

Volts AC: 120
Mounting: Surface
Wattage: 300
Poles: 1
Color: Ivory
Type: 3-Speed
Volts AC: 120
Wattage: 300
Color: Ivory
Mounting: Surface
Poles: 1
Type: 3-Speed

Customer Reviews

No reviews for this product
(0)