90 Elbow, Top Open

Item #: 89091

Cat #: F126LE9A

UPC: 783510188108

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, 90 Elbow/top Open, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 12.00x6.00, Material/finish: Steel/gray

Overview

Wireway, 90 Elbow/top Open, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 12.00x6.00, Material/finish: Steel/gray
Also known as: 783510188108, F126LE9A

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Material: Steel
Angle: 90°
Height: 12 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Width: 12 in
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)