90 Elbow, inside open

Item #: 89087

Cat #: F126LE9B

UPC: 783510188207

Sign In or Register to view pricing and more.
Documents & Guides
90-Degree Elbows, 12.00x6.00, Gray, Steel

Overview

90-Degree Elbows, 12.00x6.00, Gray, Steel
Each sealing plate also includes one gasket and one set of screws to join sections.
Also known as: 783510188207, F126LE9B

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Material: Steel
Angle: 90°
Height: 12 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Width: 12 in
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)