GUARDMASTER

Item #: 89081

Cat #: 440F-M1836AYNN

UPC: 662074259151

Sign In or Register to view pricing and more.
Documents & Guides
AB 440F-M1836AYNN GUARDMASTER

Overview

AB 440F-M1836AYNN GUARDMASTER
Also known as: 662074259151, 440F-M1836AYNN

Specifications

Type: Toggle Switch
Color: Brown
Gangs: 2
Mounting: Device
Size: Standard
Material: Nylon
Type: Toggle Switch
Gangs: 2
Size: Standard
Color: Brown
Mounting: Device
Material: Nylon

Customer Reviews

No reviews for this product
(0)