Safety Switch, Fused, 400A, 600VAC, 3P, NEMA 3R

Item #: 890809

Cat #: HF365RA

UPC: 887621872427

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty, Safety Switch, Fused, 400 Amp, 600 Volt, 3 Pole, NEMA 3R

Overview

Heavy Duty, Safety Switch, Fused, 400 Amp, 600 Volt, 3 Pole, NEMA 3R
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole 3-Fuse Fused in a type 3R enclosure (outdoor). Rated 600VAC (400A).
Also known as: 887621872427, HF365RA

Specifications

Poles: 3
Amps: 400
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 400
Volts AC: 600

Customer Reviews

No reviews for this product
(0)