
Galvanized Wiring Trough Type 3R, 6" x 6" x 48"
Item #: 8908
Cat #: F6648RTGV
UPC: 783510138189
Sign In or Register to view pricing and more.
Documents & Guides
EconoTrough Galvanized Wiring Trough Type 3R, 6 Inch x 6 Inch x 4 Foot
Overview
EconoTrough Galvanized Wiring Trough Type 3R, 6 Inch x 6 Inch x 4 Foot
EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Also known as: 783510138189, F6648RTGV
Specifications
Height: | 6 in |
Material: | Steel |
Width: | 6 in |
Length: | 48 in |
IP/NEMA Rating: | NEMA 3R |
Height: | 6 in |
Width: | 6 in |
IP/NEMA Rating: | NEMA 3R |
Material: | Steel |
Length: | 48 in |
Customer Reviews
No reviews for this product
(0)