
Terminal Strip, 6-Pole, 30A, 600VAC/DC, 10 - 16 AWG
Item #: 89077
Cat #: 1506SC
UPC: 784337615051
Documents & Guides
Terminal Strip With Short Circuit Bar, 6-Pole, 30 Amp, 600 Volt AC/DC, Wire Range: 10 - 16 AWG, Designed For Current Transformer Application
Sign In or Register to view pricing and more.
Overview
Terminal Strip With Short Circuit Bar, 6-Pole, 30 Amp, 600 Volt AC/DC, Wire Range: 10 - 16 AWG, Designed For Current Transformer Application
Double Row Terminal Blocks are available in many line-to-line spacings. Each series has many hardware and marking options available.
Also known as: 784337615051, 1506SC
Specifications
Poles: | 6 |
Volts DC: | 600 |
Amps: | 30 |
Volts AC: | 600 |
Allowable Gauge Range: | 16 - 10 |
Poles: | 6 |
Amps: | 30 |
Allowable Gauge Range: | 16 - 10 |
Volts DC: | 600 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)