Terminal Strip, Heavy Duty, 10 to 22 AWG, 6 Circuits, 75A, 600V

Item #: 89072

Cat #: 1506STD

UPC: 784337615068

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Strip, Heavy Duty, 10 to 22 AWG, 6 Circuits, 75 Amp, 600 Volt, Material: Phenolic

Overview

Terminal Strip, Heavy Duty, 10 to 22 AWG, 6 Circuits, 75 Amp, 600 Volt, Material: Phenolic
Also known as: 784337615068, 1506STD

Specifications

Material: Phenolic
Amps: 75
Circuits: 6
Volts AC: 600
Material: Phenolic
Circuits: 6
Amps: 75
Volts AC: 600

Customer Reviews

No reviews for this product
(0)