AMP TMA10A ANEMOMETER THERMOMETER

Item #: 890707

Cat #: TMA10A

UPC: 095969398886

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ANEMOMETER THERMOMETER FLEXIBLE VANE

Overview

ANEMOMETER THERMOMETER FLEXIBLE VANE
Also known as: 095969398886, TMA10A

Specifications

Type: 2-Lamp
Volts DC: 9
Wattage: 54
Length: 4 ft
Color: White
Material: Steel
Light Technology: Fluorescent
Type: 2-Lamp
Wattage: 54
Color: White
Light Technology: Fluorescent
Volts DC: 9
Length: 4 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)