PVC Coated Rigid Nipple, 3/4 X 4

Item #: 890664

Cat #: PV0740CN00

UPC: 847656055783

Documents & Guides
CALBOND PVC Coated Rigid Nipple, 3/4 X 4
Sign In or Register to view pricing and more.

No associated products found.

Overview

CALBOND PVC Coated Rigid Nipple, 3/4 X 4
Also known as: 847656055783, PV0740CN00

Specifications

Diameter: 3/4 in
Color: Black
Length: 4 in
Material: PVC Coated Steel
Diameter: 3/4 in
Length: 4 in
Color: Black
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)