Wireway Reducer, N12, 12x6-6x6

Item #: 89065

Cat #: F126LRE66

UPC: 783510189006

Documents & Guides
Wireway Reducer, Lay-In, NEMA Type 12, Material/Finish: Steel/Gray, Dimensions: 12" x 6" to 6" x 6"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway Reducer, Lay-In, NEMA Type 12, Material/Finish: Steel/Gray, Dimensions: 12" x 6" to 6" x 6"
Lay-In Hinged Cover Reducer allows the lay-in feature to be retained when reducing to a smaller wireway size.
Also known as: 783510189006, F126LRE66

Specifications

Width: 12 in, 6 in
IP/NEMA Rating: IP54
Color: Gray
Material: Steel
Width: 12 in, 6 in
Color: Gray
IP/NEMA Rating: IP54
Material: Steel

Customer Reviews

No reviews for this product
(0)