This product may not be available in all locations.
2
more
Relay, Ice Cube, 10A, 277VAC, 120VAC Coil, 3PDT, 11 Pin, w/LED
Item #: 890554
Cat #: 8501KPR13P14V20
UPC: 785901703884
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 10 Amp, 277 Volt AC, 120 Volt AC Coil, 3-Pole Double Throw, 11 Pin, with LED
Overview
Relay, Ice Cube, 10 Amp, 277 Volt AC, 120 Volt AC Coil, 3-Pole Double Throw, 11 Pin, with LED
8501KP universal plug in relays are designed for multipole switching applications at 300 VAC or lower. These relays are designed to be plugged into a relay socket. This makes for very easy replacement. This relay plugs into an 851NR61 or 8501NR62 relay socket. This relay has a DPDT contact arrangements. It has two normally open and two normally closed contacts. The contacts have a 10 ampere rating 277 VAC, a 10 ampere rating at 28 VDC, a 1/3 HP rating at 120 VAC, a 1 HP rating at 277 VAC and a B300 inductive rating. Relays can be ordered with a wide variety of coil voltages. This relay has a 120 VAC nonreplaceable coil. A green LED indicator is supplied on this relay. 8501KP relays are UL listed with Square D relay sockets, UL component recognized and CSA certified.
Also known as: 785901703884, 8501KPR13P14V20
Specifications
Volts AC Control: | 120 |
Base: | 11-Pin |
Poles: | 3 |
Amps: | 10 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Poles: | 3 |
Volts AC: | 240 |
Base: | 11-Pin |
Amps: | 10 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)