Push Button, Jumbo, Push-Pull/Twist Release, Red, 1NO/1NC

Item #: 8905

Cat #: 800H-FRXJT6AP

UPC: 662468006729

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull/Twist Release, Jumbo, Red, Mushroom Head, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Sealed Contacts, 30 mm

Overview

Push Button, Push-Pull/Twist Release, Jumbo, Red, Mushroom Head, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Sealed Contacts, 30 mm
Also known as: 662468006729, 800H-FRXJT6AP

Specifications

Length: 1 1/4 in
Type: Glass, Electronic
Amps: 4
Volts DC: 32, 125
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 200 kA
Length: 1 1/4 in
Amps: 4
Volts AC: 250
Interrupt Rating DC: 200 kA
Type: Glass, Electronic
Volts DC: 32, 125
Mounting: Cartridge

Customer Reviews

No reviews for this product
(0)