24.00in Straight Section

Item #: 89040

Cat #: F66W24FG

UPC: 783510189808

Sign In or Register to view pricing and more.
Documents & Guides
Fiberglass Feed-Through NEMA Type 12 and 3R Wireway Straight Section, 6.00x6.00x24.00, Fiberglass

Overview

Fiberglass Feed-Through NEMA Type 12 and 3R Wireway Straight Section, 6.00x6.00x24.00, Fiberglass
Fiberglass Feed-Through NEMA Type 12 and 3R Wireway Straight Section wireway is temperature- and chemically-resistant fiberglass which protects wires and cables in corrosive or dirty indoor or outdoor applications.
Also known as: 783510189808, F66W24FG

Specifications

IP/NEMA Rating: NEMA 1, IP55
Material: Fiberglass
Height: 6 in
Length: 24 in
Width: 6 in
IP/NEMA Rating: NEMA 1, IP55
Height: 6 in
Width: 6 in
Material: Fiberglass
Length: 24 in

Customer Reviews

No reviews for this product
(0)