24x20x8 Screw Cover 3R No KO

Item #: 8904

Cat #: A24R208NK

UPC: 783510135188

Sign In or Register to view pricing and more.
Documents & Guides
Screw-Cover, Type 3R, 24.00x20.00x8.00, Steel

Overview

Screw-Cover, Type 3R, 24.00x20.00x8.00, Steel
Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.
Also known as: 783510135188, A24R208NK

Specifications

Depth: 8 in
Mounting: Surface
Height: 24 in
Color: Gray
Width: 20 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 0
Knockouts: No
Depth: 8 in
Height: 24 in
Width: 20 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: No
Mounting: Surface
Color: Gray
Material: Steel
Number of Knockouts: 0

Customer Reviews

No reviews for this product
(0)