EGS 4SOB-EK 4 IN SQ 1-1/2 DEEP W/OB

Item #: 890389
Cat #: 4SOB-EK
UPC: 687855771240
Sign In or Register to view pricing and more.
Documents & Guides
APP 4S0BEK 4" SQ 1-1/2 DEEP W

Overview

APP 4S0BEK 4" SQ 1-1/2 DEEP W
Also known as: 687855771240, 4SOB-EK

Specifications

Knockout Diameter: 1/2 in
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 21 in³
Knockout Diameter: 1/2 in
Depth: 1 1/2 in
Material: Steel
Cubic Inches: 21 in³

Customer Reviews

No reviews for this product
(0)