EGS 4S-SPL-SB2-1/2 BX 4" SQ 1-12 DE

Item #: 890383

Cat #: 4S-SPL-SB2-1/2

UPC: 687855506286

Sign In or Register to view pricing and more.
Documents & Guides
APP 4SSPLSB212 BX 4 SQ 1-12 D

Overview

APP 4SSPLSB212 BX 4 SQ 1-12 D
Also known as: 687855506286, 4S-SPL-SB2-1/2

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 21 in³
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 21 in³
Mounting: Screw On, Nail On
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)