This product has been discontinued.

Ceiling Fan, Single Speed, 110 CFM
Item #: 890310
Cat #: AN110
UPC: 026715236541
Documents & Guides
Ceiling Fan, Series: InVent. CFM: 110, Sones: 3.0, Duct Size: 4", Power Watts: 47.3, Color: White.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Ceiling Fan, Series: InVent. CFM: 110, Sones: 3.0, Duct Size: 4", Power Watts: 47.3, Color: White.
This patent-pending series marks a revolution of our mid-range ventilation fans. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. And all with new grille designs that are at home in any decor.
Also known as: 026715236541, AN110
Specifications
Sones: | 3 |
Color: | White |
CFM: | 110 |
Sones: | 3 |
CFM: | 110 |
Color: | White |
Customer Reviews
No reviews for this product
(0)