Ladder Rack, Straight Section

Item #: 89023

Cat #: LSS12BLK

UPC: 783510100261

Documents & Guides
Ladder Rack, Straight Section, 12" x 12" x 10', Steel, Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ladder Rack, Straight Section, 12" x 12" x 10', Steel, Black
The Ladder Rack System conveniently routes cables via a modular pathway through unused space on the floor, wall or ceiling while keeping cables accessible for easy maintenance. A variety of straight and curved sections are highly adaptable and can accommodate virtually any room layout.
Also known as: 783510100261, LSS12BLK

Specifications

Height: 12 in
Type: Cable Runway
Width: 12 in
Color: Black
Material: Steel
Length: 10 ft
Special Program: Hoffman On Demand
Height: 12 in
Width: 12 in
Material: Steel
Special Program: Hoffman On Demand
Type: Cable Runway
Color: Black
Length: 10 ft

Customer Reviews

No reviews for this product
(0)