Light/Fan Control, 300W, 1A, White

Item #: 89019

Cat #: MA-LFQ3-WH

UPC: 027557234528

Sign In or Register to view pricing and more.
Light/Fan Control, 300W, 1A, WhiteFan/Light Control, 300 Watt Dimmer, 1 Amp Fan, Color: White

Overview

Light/Fan Control, 300W, 1A, WhiteFan/Light Control, 300 Watt Dimmer, 1 Amp Fan, Color: White
Maestro Fan/Light Control, Incandescent/Halogen, Includes wall-mount fan/light canopy, fan-mount canopy module and Maestro companion dimmer in white
Also known as: 027557234528, MA-LFQ3-WH

Specifications

Amps: 1
Family / Style: Maestro
Type: Combo, Decora
Mounting: Surface
Wattage: 300
Color: White
Amps: 1
Type: Combo, Decora
Wattage: 300
Family / Style: Maestro
Mounting: Surface
Color: White

Customer Reviews

No reviews for this product
(0)