L0VWLDSCNWL PETROLUX PLED2 15000 LUMENS 4000K CCT

Item #: 890144

Cat #: PLED215L4KASUNNAGL5HFRMSI62-

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
L0VWLDSCNWL PETROLUX PLED2 15000 LUMENS 4000K CCT

Overview

L0VWLDSCNWL PETROLUX PLED2 15000 LUMENS 4000K CCT
Also known as: PLED215L4KASUNNAGL5HFRMSI62-

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 15000
Wattage: 165
Mounting: Universal
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 165
Light Technology: LED
Lumens: 15000
Mounting: Universal
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)