Ww. 3r, 90 Elbow,cross,tee

Item #: 890092

Cat #: F44T3RTX

UPC: 783510435899

Documents & Guides
Ww. 3r, 90 Elbow/cross/tee, Bulletin F30g (type 3r Wireway And Trough), Size/dims: Fits 4.00x4.00, Material/finish: Galv/gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ww. 3r, 90 Elbow/cross/tee, Bulletin F30g (type 3r Wireway And Trough), Size/dims: Fits 4.00x4.00, Material/finish: Galv/gray
Also known as: 783510435899, F44T3RTX

Specifications

Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 4 in
Material: Steel
Height: 4 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)