Selector Switch, 2-Position, Maintained, 30mm, Black, Knob, 1NO/NC

Item #: 89009

Cat #: 800T-H2AP

UPC: 662073328841

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Maintained, 30mm, Black Knob, White Insert, 1 Normally Open, 1 Normally Closed, Sealed Switch, Contact Block, Nema 4/13

Overview

Selector Switch, 2 Position, Maintained, 30mm, Black Knob, White Insert, 1 Normally Open, 1 Normally Closed, Sealed Switch, Contact Block, Nema 4/13
Also known as: 662073328841, 800T-H2AP

Specifications

Poles: 2
Amps: 10
Type: Knob, 2-Position, Selector Switch
Size: 30 mm
Color: Black/White
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Poles: 2
Type: Knob, 2-Position, Selector Switch
Color: Black/White
IP/NEMA Rating: NEMA 13, NEMA 4
Amps: 10
Size: 30 mm
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)