Diva Dimmer, 1000W, 120V, Snow

Item #: 88997

Cat #: DVSC-103P-SW

UPC: 027557507950

Sign In or Register to view pricing and more.
Documents & Guides
Diva Preset Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Locator Light, Color: Snow.

Overview

Diva Preset Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Locator Light, Color: Snow.
Diva Dimmer - Satin Finish, Incandescent/Halogen, 3-way, 120V/1000W in snow
Also known as: 027557507950, DVSC-103P-SW

Specifications

Type: 3-Way, Slide, Locator Light, Preset
Color: Snow
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Locator Light, Preset
Volts AC: 120
Poles: 1
Family / Style: Diva
Light Technology: Halogen
Color: Snow
Mounting: Surface
Wattage: 1000
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)