This product may not be available in all locations.
2
more
Power Meter, 2 Ethernet, Up to 63th Harmonic, 1,1MB 4DI/2DO 52 Alarms, Remote Display
Item #:
889794
Cat #:
METSEPM5563RD
UPC:
785901553496
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Power Meter, PowerLogic PM5563, 2 Ethernet, Ip to 63th Harmonic, 1,1MB 4DI/2DO 52 Alarms, With Remote Display
Overview
Power Meter, PowerLogic PM5563, 2 Ethernet, Ip to 63th Harmonic, 1,1MB 4DI/2DO 52 Alarms, With Remote Display
This device is a DIN-mount energy meter with an additional 96mm by 96mm backlit LCD remote display. The meter provides Class 0.2S accuracy per IEC 62053-22 standard and 128 samples per cycle. The meter will measure Energy, Active and Reactive Power, Voltage, Current, Frequency, Power Factor and up to the 63rd Harmonic. Include 1.1 MegaBytes of memory for up to 14 selectable parameters with configurable interval and duration. This meter also feature the direct monitoring of neutral current. The meter will function in a 50Hz or 60Hz network and accepts supply voltage ranging from 100 to 480 VAC and 125 to 250 VDC. Line rated current for this meter is 1A or 5A input and will support Single Phase and Neutral, Three Phase, or Three Phase and Neutral configurations. The range of measurement voltage between Phases is 20 to 690 VAC at 45 to 65 Hz. Measurement range between Phase and Neutral is 20 to 400VAC at 45 to 65 Hz. Communication protocol are Modbus RTU and ASCII 2 wires with RS485 port support plus Modbus TCP/IP, Ethernet/IP and BACnet/IP based on 10/100 Mbit/s, daisy chain Ethernet with RJ45 port support. The embedded communication capabilities allow the support of the DNP 3.0 protocol, the access to an onboard web server and a Serial to Ethernet gateway. The meter also has four digital inputs with WAGES support and two digital outputs. There are 52 configurable alarms and it supports eight tariff schedules. Product dimensions are as follows: width 3.78 inches (96 millimetres), depth 3.03 inches (77 millimetres), height 3.78 inches (96 millimetres) and product weight 15.9 onces (450 g).
Also known as: 785901553496, METSEPM5563RD
Specifications
Mounting: | DIN Rail |
Type: | Power Meter |
Standards: | California Proposition 65 |
Mounting: | DIN Rail |
Standards: | California Proposition 65 |
Type: | Power Meter |
Customer Reviews
No reviews for this product
(0)