6.00 To 4.00 Reducer Bushing

Item #: 88973

Cat #: F66WRE44

UPC: 783510145804

Documents & Guides
Wireway, Reducer/edge Hole, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 6x6 To 4x4, Material/finish: Steel/gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway, Reducer/edge Hole, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 6x6 To 4x4, Material/finish: Steel/gray
Feed-Through Reducer Bushings are used for reducing to a smaller wireway size. The center hole bushing centers the two wireway sizes relative to each other while the edge hole bushing keeps the top surfaces even. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.
Also known as: 783510145804, F66WRE44

Specifications

Height: 4 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 12
Height: 4 in
Width: 6 in
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)